Shop All Leather Palm Gloves
Magid
ProGrade Plus PGP05T Goatskin Leather Palm Work Gloves, XL, 12PK
Mfr # PGP05T-XL
Zoro # G507461530
product price: $104.99
/pk 12, $8.75/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Glove Hand Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # PGP05T-XL
- Zoro # G507461530
- Country of Origin Pakistan
- Category Leather Palm Gloves
Dimensions
Glove Size | XL |
Details
Color | Gray |
Glove Hand Style | Full Finger |
Description
The Magid Pro Grade Plus PGP05T features a brushed, reversegrain pig leather palm for toughness and grip, as well as a flexible stretch back for premium comfort This glove provides maximum dexterity while protecting your hands from cuts, abrasions and burns The dextrous PGP05T also features an adjustable hook and loop closure for a comfortable fit, as well as reinforced fingertips for longer wear This glove provides a fantastic combination of comfort, durability, and style, making it your choice for premium generalpurpose hand protection that lasts
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Loading Zone Sign 12" x 18" (A11044)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 473M50 (473M50)
- JACKSON SAFETY Western Hard Hat, Ratchet (4-Point), Tan, 4 PK (19502)
- SUPERIOR TOUCH Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 8, 1 PR (SSXPU3OF-8)
- MAGID ProGrade Plus PGP05T Goatskin Leather Palm Work Gloves, L, 12PK (PGP05T-L)
- MAGID ProGrade Plus PGP05T Goatskin Leather Palm Work Gloves, M, 12PK (PGP05T-M)
- MAGID ProGrade Plus PGP40T Synthetic Leather Palm Work Gloves with Neoprene Finger Guards, L, 12PK (PGP40T-L)
- MAGID TREX Windstorm Series TRX743 HiViz Mesh Goat Skin Leather Palm Impact GloveCut Level A6 (TRX743M)
- MAGID DuraMaster TB525E Select Cow Grain Leather Palm wPE Cuff, XXL, 12PK (TB525E-XXL)
- MAGID DuraMaster TB715IEWB Standard Split Leather Palm wStarched Cuff, 12PK (TB715IEWBXL)
- JOHN DEERE HighDexterity Work Gloves, Men's, XL, Reinforced Thumb, Shirred Cuff, SpandexSynthetic Leather (JD86018-XL)
- Magid Gloves & Hand Protection