Shop All Heat Resistant Gloves
Magid
ProGrade Plus MECH110FR Fire Resistant Synthetic Leather Glove with Wing Thumb, L
Mfr # MECH110FR-L
Zoro # G307467541
product price: $22.39
/pr
$22.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Large
- Palm Construction Non-Padded
- Color Black
- ANSI/ISEA Puncture Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # MECH110FR-L
- Zoro # G307467541
- Country of Origin Pakistan
- Category Heat Resistant Gloves
Dimensions
Size | Large |
Details
Item | Mechanics Gloves |
Palm Construction | Non-Padded |
Color | Black |
ANSI/ISEA Puncture Level | 4 |
Description
The Magid ProGrade Plus MECH110FR Mechanics Gloves feature highquality fire resistant synthetic leather to protect against flames and sparks The gloves have a lightweight Kevlar liner on the palm for extra FR protection, as well as resistance to cuts and abrasions Cut Level 2
- •Fire resistant synthetic leather protects against flames and sparks
- •Fourchettes cover finger seams and ensure a better fit
- •Kevlar thread adds strength and durability
- •Foam padded knuckle provides increased comfort and protection
- •Lightweight Kevlar liner on palm offers additional heat resistance
- •Wing thumb increases flexibility
- •Cut Level 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ000 M 090)
- AVENGER SAFETY FOOTWEAR Size 9.5 BLADE 6 EYE AT, MENS PR (A320-9.5M)
- IMPACT PRODUCTS Banana Cone® Wet Floor Cone, CAUTION WET FLOOR, Trilingual, English/Spanish/French, 3 ft., Yellow (B1101)
- BRADY Eye Wash/Safety Shower Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English (132217)
- MAGID Kg1418Lpwl Para-Aramid® High Heat Mitts, (KG1418LPWL)
- MAGID Heater Beater 97KBT 24 oz Cotton Canvas Hot Mill Gloves, 12PK (97KGT)
- MAGID Heater Beater 24 oz Cotton Canvas Hot Mill Gloves, 12PK (97GT)
- MAGID Heater Beater 20 oz Cotton Hot Mill Gloves wBand Top Cuff, 12PK (95KBT)
- MAGID Zetex HighHeat Gloves (ZT-1314WL)
- MAGID Heater Beater 22 oz Cotton Blend Canvas Hot Mill Gloves, 12PK (96BT)
- DEXTERITY Work Gloves, Nitrile, XL, Red/Red, PR, PK12 (S13NSI-10)
- Magid Gloves & Hand Protection