Shop All Cold Weather Gloves
Magid
ProGrade Plus HandMaster Cold Weather Glove, 12PK
Mfr # PGP80TM
Zoro # G108108940
product price: $145.99
/pk 12, $12.17/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Medium
- Color Black
- Palm Construction Padded
- Glove Style Full Finger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # PGP80TM
- Zoro # G108108940
- Country of Origin Pakistan
- Category Cold Weather Gloves
Dimensions
Size | Medium |
Details
Item | Mechanics Gloves |
Color | Black |
Palm Construction | Padded |
Glove Style | Full Finger |
Description
Just because the climate changes doesn't mean your productivity has to Use Magid's ProGrade Plus HandMaster cold weather gloves These gloves provide the insulation you need when competing with harsh elements These heavyduty winter gloves feature a highquality black synthetic suede palm for durability, with a formfitting stretch back for premium comfort The thinsulate lining and waterproof membrane work to keep your hands warm and serve as an excellent insulator
- •ProGrade Plus HandMaster cold weather gloves provide excellent insulation
- •High-quality black synthetic suede palm for durability
- •Form-fitting stretch back for premium comfort
- •Thinsulate lining for added warmth
- •Waterproof membrane keeps hands dry and warm
- •Wing thumb for comfort and dexterity
- •Sewn elastic wrist make on/off easy
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVE GUARD Utility Guard(R) Clip, Blaze Orange, Blank (7800OR)
- AURALEX ACOUSTICS Sound Isolation Barrier, 4 ft. W, 30 ft. L (J-30SHBL)
- KISHIGO T-Shirt, Black Sided, Class 2, Lime, 2XL (9114-2X)
- NMC Company Vehicles Only Sign, TM138H (TM138H)
- MAGID DROC Water Repellent Thermal Foam Nitrile Coated Work GloveCut Level A2 (BP200W9)
- MAGID DROC Water Repellent Thermal Foam Nitrile Coated Work GloveCut Level A2 (BP200W8)
- MAGID DROC Water Repellent Thermal Foam Nitrile Coated Work GloveCut Level A2 (BP200W10)
- MAPA Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, Size 10 (700410)
- CESTUS Work Gloves , TowGrip 201 Winter #5081 PR (5081 2XL)
- MCR SAFETY Cold Protection Gloves, Acrylic Terry Lining, M (N9690FCOM)
- HONEYWELL NORTH North® Flex Cold Grip Plus 5„¢ Cut-Resistant Gloves, Hi-Vis Orange/Black, Size M, 1 Pair (NFD11HD/8M)
- Magid Gloves & Hand Protection