Shop All Leather Palm Gloves
Magid
PROGRADE PLUS GRAIN LEA GLOVE, 12PK
Mfr # PGP75TXL
Zoro # G408108954
product price: $130.99
/pk 12, $10.92/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Glove Style Full FingerLeather Palm
- Pattern Fourchette
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # PGP75TXL
- Zoro # G408108954
- Country of Origin Pakistan
- Category Leather Palm Gloves
Details
Item | Gloves |
Color | Yellow |
Glove Style | Full FingerLeather Palm |
Pattern | Fourchette |
Description
Magid Prograde Plus Grain Sheepskin Leather Palm Mechanic's Gloves are designed with comfort and protection in mind The neoprene knuckles and reinforced finger tips allow for you to safely handle your materials while the spandex back ensures a comfortable fit while you're on the job
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Faceshield Assy, Anti-Fog, with Headgear (S38440)
- REFRIGIWEAR Jacket Service Jacket Black Small (0620RBLKSML)
- COOPER LIGHTING Exit Sign, 3.0W, Green, 1 or 2 Faces (APX7G)
- CALLOWAY MILLS Black, 24 W x 36 L (900072436)
- MAGID TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4 (TRX744L)
- MAGID DuraMaster B580E Insulated Select Pig Grain Leather Palm, M, 12PK (B580E-M)
- MAGID DuraMaster Gunn Cut Cow Split Leather Palm wKnit Cuff, 12PK (AWT20)
- MAGID DuraMaster Shoulder Split Leather Palm Gloves, 12PK (TG725IE)
- MAGID ProGrade Plus PGP40T Synthetic Leather Palm Work Gloves with Neoprene Finger Guards, L, 12PK (PGP40T-L)
- MAGID DuraMaster Standard Cow Split Leather Palm wKnit Cuff, 12PK (TK6)
- IRONCLAD PERFORMANCE WEAR Leather Palm Gloves, Tan, Size 2XL, PR (IEX-WHO-06-XXL)
- Magid Gloves & Hand Protection