Shop All Cold Weather Caps, Hats & Liners
Magid
Proban Hard Hat Winter Liner
Mfr # SP590
Zoro # G207469683
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size One Size Fits All
- Color Blue
- Lining Material Cotton Proban
- Material Cotton Proban
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # SP590
- Zoro # G207469683
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Size | One Size Fits All |
Details
Color | Blue |
Lining Material | Cotton Proban |
Item | Coldweather Clothing |
Material | Cotton Proban |
Description
Keep warm with the Magid 1000PRPE Winters are no match for its 100 cotton Proban shell and Proban lining with pockets for Hot Rods The warm Proban lining is red and compliments the blue outer shell This liner is shoulder length, and flame retardant for 2550 washes All materials are flame resistant or flame retardant, making the 1000PRPE an excellent solution for your winter protection needs
- •Blue
- •100% cotton Proban shell
- •Warm Proban lining
- •Pockets for Hot Rods
- •Shoulder length
- •Flame retardant for 25-50 washes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Safety Sign, 4" W, 24" H (480X44)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG W/BLU)
- MILWAUKEE TOOL Knit Gloves, Finished, Size L (48-73-8752)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (BD110PF)
- MAGID AR Defense 65 oz NFPA 70E CAT2 Compliant ArcRated Balaclava (ARH650-GY)
- MAGID FR 6 oz Nomex Balaclava (NOM20)
- MAGID Chicago Protective Apparel 6 oz NFPA 70E Compliant ArcRated Balaclava (KN51NFPA)
- MAGID FR Flannel Winter Hat Liner (RG200)
- MILWAUKEE TOOL WorkSkin Cold Weather Balaclava (421B)
- ERGODYNE 6823 Black Windproof Hinged Balaclava Face Mask (ERG16823)
- POLAR PLUS Face Mask, Black, Universal (980)
- Magid Head Protection