Shop All Gauze & Dressings
Magid
Precision Safety Bdgco Elastic Cohesive Wrap, 2In X 5 Yards, 12PK
Mfr # BDGCO2
Zoro # G809980869
product price: $25.39
/pk 12, $2.12/ea
$25.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # BDGCO2
- Zoro # G809980869
- Country of Origin Switzerland
- Category Gauze & Dressings
Description
Magid Precision Safety Bdgco Elastic Cohesive Wraps Bundle Superior Performance With Industry-Best Prices! Made From A Breathable, Non-Woven, Porous Elastic Material, These Bandages Are Non-Irritating And Provide Long-Lasting Support To The Joint And Muscle Area That Won'T Slip. The Self-Adherent Design Tears Easily To Exact Length And Does Not Require Any Adhesives, Pins, Fasteners Or Clips To Secure. Moreover, These Light-Pressure Compression Bandages Adapt To The Contours Of The Body To Provide Reliable Comfort And Protection. These 5-Yard-Length Wraps Are Available In Widths From One To Three Inches Are Ideal For Use In Medical And Industrial Applications Where Light Support And Securing, Bandaging, Compression Or Partial Immobilization Is Needed.,2In X 5 yards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSODYNE Sensodyne Extra White 2.7 oz., PK12 (08430)
- SPA RITUALS Lotion, 4PK (HA-SPAR-034)
- FABRICATION ENTERPRISES 3B® Anatomical Model - Deluxe Neuro-Anatomical Brain, 8-Part (971882)
- COVIDIEN Sharps Container, Red, Round, 5 Qt, PK5 (SR5Q100950)
- FIRST AID ONLY Bandage, Non-Sterile, Flesh, No, Gauze, Bulk, Width: 3 in (5-902)
- FIRST AID ONLY Gauze Refill for ANSI-Compliant First Aid Kit, Conforming, 4 x 2.44 (FAE-3102)
- NORTH AMERICAN RESCUE Vented Chest Seal, 6 5/8"x1/8", Plastic (10-0042)
- MEDLINE Avant Gauze Sterile Drain Sponge, 4 in. x 4 in., 6-ply sterile, 600PK (NON256000)
- FIRST AID ONLY Trauma Pad, Sterile, White, 5 in. W, PK10 (J236)
- FIRST AID ONLY Bandage, Sterile, White, No, Gauze, PK4 (2-006)
- HONEYWELL Gauze Compress, 4In, NonAdhrnt, Unitized (020768)
- Magid Gauze & Dressings