Shop All Insulating Gloves
Magid
PowerMaster Low Voltage Leather Linesman Protector Glove With Thumb Strap
Mfr # 12501-11
Zoro # G407488897
product price: $18.25
/pr
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10in
- Color Gray
- Glove Size 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 12501-11
- Zoro # G407488897
- Country of Origin Pakistan
- Category Insulating Gloves
Dimensions
Length | 10in |
Glove Size | 11 |
Details
Color | Gray |
Item | Leather Gloves |
Description
The PowerMaster 12501 pearl goatskin linesman gloves contain all goatskin leather over glove, for added durability This comfortable all leather, 912 long style features a Kevlar thread elastic back for higher cut resistance This durable low voltage protectors glove offers no protection against low or high voltage, but will extend the life of the rubber linesman glove worn underneath These gloves meet ASTM Standard F69691
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Coverall, Chest 42 to 44In., Navy (CT30NV RG L)
- KLEENGUARD V80 WildCat Safety Goggles, Black Frame, Clear Lens (20525)
- AVENGER SAFETY FOOTWEAR Size 9 FOREMAN SLIP-ON CT, WOMENS PR (A7169-9M)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, M (KIT4SC40NGMD)
- MAGID A.R.C. Glove Bag For 11" Rubber Insulating Gloves, (GB-12)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-95)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-11)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-12)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-10)
- MAGID A.R.C. Glove Bag For 14" Rubber Insulating Gloves, (GB-15)
- SALISBURY Elec. Glove Protector, 11-1/2, Wht/Org, PR (ILPG5S/11)
- Magid Insulating Gloves