Shop All Insulating Gloves
Magid
PowerMaster Low Voltage Leather Linesman Protector Glove
Mfr # 12604-11
Zoro # G007488686
product price: $20.49
/pr
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 13in
- Glove Size 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 12604-11
- Zoro # G007488686
- Country of Origin Pakistan
- Category Insulating Gloves
Dimensions
Length | 13in |
Glove Size | 11 |
Details
Item | Leather Gloves |
Color | Gray |
Description
Magid PowerMaster 12604 low voltage pearl kid leather glove is a top pick for durable linesman gloves This comfortable all leather style features a pull strap and plastic buckle on the back for the easiest wear These great electric work gloves will extend the life of any rubber linesman glove worn underneath
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE 3XL Cooling Vest, Hi-Vis Lime (6665)
- MSA SAFETY Fall Protection Harness, Vest Style, 2XL (10206060)
- LACROSSE Black Boot, Aero Insulator, 14", Sz14, PR (664550)
- BOWMAN DISPENSERS Hairnet Dispenser , Clear , PETG Plastic , (HP-010)
- MAGID A.R.C. Glove Bag For 14" Rubber Insulating Gloves, (GB-15)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-9)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-12)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-10)
- MAGID A.R.C. Glove Bag For 11" Rubber Insulating Gloves, (GB-12)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-11)
- SALISBURY Electrical Glove Kit, Size 11, 14 In. L, PR (GK214RB/11)
- Magid Gloves & Hand Protection