Shop All Insulating Gloves
Magid
PowerMaster Low Voltage Leather Linesman Protector Glove
Mfr # 12604-105
Zoro # G007488778
product price: $18.19
/pr
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Length 13in
- Glove Size 10 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 12604-105
- Zoro # G007488778
- Country of Origin Pakistan
- Category Insulating Gloves
Dimensions
Length | 13in |
Glove Size | 10 1/2 |
Details
Item | Leather Gloves |
Color | Gray |
Description
Magid PowerMaster 12604 low voltage pearl kid leather glove is a top pick for durable linesman gloves This comfortable all leather style features a pull strap and plastic buckle on the back for the easiest wear These great electric work gloves will extend the life of any rubber linesman glove worn underneath
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, L, Black/White, Polyester (IEX-MPLW-04-L)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, XL, 1 PR (6962XL)
- CAR DEALER DEPOT Color Stripe Key Tags (250 Per Box): White Pk (423-WH)
- HEROS PRIDE U.S. Flag, Embroidered Patch, White, 3-3/8 in x 2 in (0005HP)
- MAGID A.R.C. Glove Bag For 14" Rubber Insulating Gloves, (GB-15)
- MAGID A.R.C. Glove Bag For 11" Rubber Insulating Gloves, (GB-12)
- MAGID PowerMaster 60606PIO 13 High Voltage Leather Protector Gloves (60606P-IO-10)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-10)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-11)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-9)
- CONDOR Elec. Glove Protector, 11, White, PR (4T558)
- Magid Gloves & Hand Protection