Shop All Insulating Gloves
Magid
PowerMaster 66604 12 High Voltage Leather Linemans Protector Glove, 12PK
Mfr # 66604-8
Zoro # G608108624
product price: $441.99
/pk 12, $36.83/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color TanGoldTan
- Length 12in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 66604-8
- Zoro # G608108624
- Country of Origin Pakistan
- Category Insulating Gloves
Dimensions
Length | 12in |
Details
Item | Leather Gloves |
Color | TanGoldTan |
Description
The Magid PowerMaster 66604 leather linesman's glove features a generous gunn cut style of select tan goat grain leather for the most comfortable wear The 66604 also features a waterproof rubber cuff and a leather protective thumb strap for extra wear in the grip area These premium highvoltage lineman's gloves will greatly extend the life of the rubber electrical glove underneath
- •High-voltage protector glove
- •12" length
- •Tan goat grain leather, thumb strap, elastic on back
- •Extends the life of rubber linesman glove worn underneath
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 7" Height, Rigid Plastic, NOTICE No Photos Or Video Allowed Sign, Landscape (OS-NS-P-710-L-16179)
- MCR SAFETY Welding Gloves, Cowhide Palm, XL, 12PK (4150B)
- SIGNMISSION OSHA Notice Sign, Employee Hand Washing, 14in X 10in Decal, 10" W, 14" L, Employee Hand Washing (OS-NS-D-1014-25572)
- BRADY Reflective Numbers And Letters, 1, PK25 (5000-1)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-12)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-9)
- MAGID A.R.C. Glove Bag For 11" Rubber Insulating Gloves, (GB-12)
- MAGID A.R.C. Glove Bag For 14" Rubber Insulating Gloves, (GB-15)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-10)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-95)
- SALISBURY Electrical Glove Kit, Class 0, Sz 8, PR (GK011Y/8)
- Magid Insulating Gloves