Shop All Insulating Gloves
Magid
PowerMaster 66604 12 High Voltage Leather Linemans Protector Glove, 12PK
Mfr # 66604-11
Zoro # G208108635
product price: $441.99
/pk 12, $36.83/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12in
- Color TanGoldTan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 66604-11
- Zoro # G208108635
- Country of Origin Pakistan
- Category Insulating Gloves
Dimensions
Length | 12in |
Details
Item | Leather Gloves |
Color | TanGoldTan |
Description
The Magid PowerMaster 66604 leather linesman's glove features a generous gunn cut style of select tan goat grain leather for the most comfortable wear The 66604 also features a waterproof rubber cuff and a leather protective thumb strap for extra wear in the grip area These premium highvoltage lineman's gloves will greatly extend the life of the rubber electrical glove underneath
- •High-voltage protector glove
- •12" length
- •Tan goat grain leather, thumb strap, elastic on back
- •Extends the life of rubber linesman glove worn underneath
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Caution Sign, Self-Adhesive Vinyl, 10 in H, LCU3-0142-RD_14x10 (LCU3-0142-RD_14x10)
- TOUGH DUCK Rain Jacket with Hood, Hi-Vis Yellow/Gr, XL (S37211)
- NMC Fire Extinguisher Sign (FXFMA)
- TAPCO Green U-Channel Sign Posts (054-00001)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-12)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-95)
- MAGID A.R.C. Glove Bag For 14" Rubber Insulating Gloves, (GB-15)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-9)
- MAGID PowerMaster 60606PIO 13 High Voltage Leather Protector Gloves (60606P-IO-10)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-11)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 7, PR (E011B/7)
- Magid Insulating Gloves