Shop All General Purpose Gloves
Magid
PowerMaster 608483 Linesman High Voltage Protector Gloves, 12PK
Mfr # 608483-12
Zoro # G608108853
product price: $561.99
/pk 12, $46.83/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 608483-12
- Zoro # G608108853
- Country of Origin Unknown
- Category General Purpose Gloves
Description
Magid PowerMaster 608483 Red Buffeted Cowhide Safety Glove is an all leather linesman glove, constructed from red buffeted cowhide for superior glove durability The glove's back cuff is an orange color with a tan split front cuff A nylon strap with a plastic buckle is in place for an easier, more secure fit The electrical high voltage gloves also contain an orange back cuff, and tan split front cuff
- •Durable, all-leather high voltage linesman glove
- •Orange back cuff
- •Tan split front cuff
- •Nylon strap with plastic buckle provides easy, secure fit
- •Red buffeted cowhide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Class 2 Breakaway High Visibility Orange Mesh Safety Vest - Large/X-Large (48-73-5126)
- GLOBAL INDUSTRIAL PVC Dot Knit Gloves, Double-Sided, Black, Large, 1-Dozen (708351L)
- CONDOR Safety Glasses, Indoor/Outdoor Anti-Scratch (30ZC67)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, XL, 1 PR (5310)
- MAGID TerryMaster PT930R LoopsOut Heavyweight Terrycloth Gloves, 12PK (PT930RBT)
- MAGID Pearl Split All Leather Gloves with Orange Vinyl Cuff, VEL, 12PK (37010-VEL)
- MAGID KnitMaster 893NF Fingerless Standard Weight Machine Knit Gloves Womens, 12PK (893C-NF)
- MAGID TouchMaster 13671KWRB Heavyweight Knit Lisle Gloves, 12PK (13-670-KWRB)
- MAGID MultiMaster 8 oz Wing Thumb CottonPoly Canvas Gloves, 12PK (T89)
- MAGID JerseyMaster 7 oz Jersey Gloves with Knit Wrist Cuff, 12PK (T2703)
- CONDOR Jersey Gloves, Task & Chore, Cotton, Knit General Purpose, Uncoated, White, Size Large, 1 Pair (2AM49)
- Magid Gloves & Hand Protection