Shop All Insulating Gloves
Magid
PowerMaster 60606PIO 13 High Voltage Leather Protector Gloves
Mfr # 60606P-IO-95
Zoro # G807461629
product price: $91.55
/pr
Free Shipping & Returns
$91.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 13in
- Glove Size 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 60606P-IO-95
- Zoro # G807461629
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 13in |
Glove Size | 9 1/2 in |
Details
Color | Yellow |
Item | Leather Gloves |
Description
Magid's PowerMaster 60606PIO lineman's glove is a yellow deer grain leather high voltage protector glove This comfortable style features a pull strap and plastic buckle on the back for a great fit, a 45 fluorescent orangeback cuff for high visibility, and a tan split leather front cuff for added protection beyond the wrist This durable glove will extend the life of any rubber linesman glove worn underneath Leather protector gloves are meant to protect the electrical glove underneath, and offer no inherent electrical protection of their own
- •Gunn cut Linemans high voltage protector glove
- •Yellow grain deer leather
- •Bright orange back cuff
- •Tan split leather front cuff
- •Back strap with plastic buckle
- •13" long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVON PROTECTION Mask Storage Bag, For C50 (70501-227)
- JUSTRITE 2 gal White Polyethylene, Polypropylene HPLC Waste Can Solvents (PP12752)
- NMC Meet Federal/State Osha Standards Tag, Pk25 (SPT3)
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (48UP32)
- MAGID A.R.C. Glove Bag For 14" Rubber Insulating Gloves, (GB-15)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-95)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-12)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-11)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-10)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-9)
- SUPERIOR GLOVE Multipurpose Leather Glove, L, Tan, PR (378GOBKLL)
- Magid Insulating Gloves