Shop All Insulating Gloves
Magid
PowerMaster 60494EKCP Grain Deer Linesman Gloves
Mfr # 60494E-KCP-9
Zoro # G808108844
product price: $56.15
/pr
$56.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 14in
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 60494E-KCP-9
- Zoro # G808108844
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 14in |
Details
Item | Leather Gloves |
Color | Yellow |
Description
The Magid PowerMaster 60494EKCP 14 Fitted Grain Deer Linesman Glove is constructed from durable pearl grain deer leather These durable leather construction gloves are 14 long, and contain an elastic band on the back for optimal support The secure and comfortable fitting linesman glove is a great choice when working in even the harshest conditions
- •Durable pearl grain deer leather construction
- •Secure and comfortable fitting linesman glove
- •Elastic band on the back
- •14 long
- •Not to be used to protect a rubber electrical glove
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GSS SAFETY Class 3 Waterproof Quilt-Lined Bomber (8001-TALL 2XL)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB921B)
- BRADY Label, PS Vinyl, 1in.Hx1in.W, Danger, PK10 (60191)
- KASK KASK Super Plasma Work Helmet - Red (KASKSPW-RD)
- MAGID PowerMaster 60606PIO 13 High Voltage Leather Protector Gloves (60606P-IO-10)
- MAGID A.R.C. Glove Bag For 14" Rubber Insulating Gloves, (GB-15)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-11)
- MAGID A.R.C. Glove Bag For 11" Rubber Insulating Gloves, (GB-12)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-10)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-95)
- ANSELL Electrical Gloves, Class 0, Black, Sz 12, PR (CLASS 0 B 11)
- Magid Gloves & Hand Protection