Shop All Insulating Gloves
Magid
Powermaster 12508 Linesman Low Voltage Protector Gloves, 9.5
Mfr # 1250895
Zoro # G2449899
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Pearl
- Length 12in
- Class 0 & 00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # 1250895
- Zoro # G2449899
- Country of Origin Pakistan
- Category Insulating Gloves
Dimensions
Length | 12in |
Glove Size | 9 1/2 in |
Details
Item | Electrical Gloves |
Color | Pearl |
Class | 0 & 00 |
Description
Magid Powermaster 12508 Linesman Low Voltage Protector Gloves Are Constructed From Durable Pearl Color Grain Goat Leather. The 12508 Contains A Welted Reinforced Thumb Crotch To Increase The Glove Integrity. A Shirred Elastic Back Is Sewn On The Glove For A Secure, Comfortable Fit.,9.5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID DROC Chemical Resistant and Liquidproof Fully Coated Nitrile Work GloveCut Level A3 (GPD350-11)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 6, PR (11-600)
- BDG 21 Gauge Hi-Viz Yellow Seamless Knit With Grey PU Coating, Size X2L (11) (99-1-9430-11)
- LINCOLN LUBRICATION Nozzle, Auto W/Shut (LIN84799)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-11)
- MAGID PowerMaster 60606PIO 13 High Voltage Leather Protector Gloves (60606P-IO-10)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-10)
- MAGID A.R.C. Glove Bag For 14" Rubber Insulating Gloves, (GB-15)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-12)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-9)
- ANSELL Electrical Gloves, Class 00, Sz 8, PR (CLASS 00 Y 11)
- Magid Gloves & Hand Protection