Shop All Insulating Gloves
Magid
PowerMaster 12503 11 Low Voltage Leather Linemans Protector Glove
Mfr # 12503-12
Zoro # G608108631
product price: $37.19
/pr
$37.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 12503-12
- Zoro # G608108631
- Country of Origin United States
- Category Insulating Gloves
Dimensions
Length | 11in |
Details
Item | Gloves |
Description
The Magid PowerMaster 12503 is a 100 pearl goat grain low voltage leather protector glove This comfortable 11 style features a gunn cut pattern, slip on cuff and a straight thumb with a protective thumb strap This durable glove offers no protection against low or high voltage, but will extend the life of the rubber linesman glove worn underneath These gloves meet ASTM Standard F69691
- •Low voltage protector glove
- •11" length
- •Pearl goatskin leather
- •Gunn cut pattern
- •Slip on cuff
- •Straight thumb
- •Protective thumb strap
- •Extends the life of rubber linesman glove worn underneath
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Texas Flagging Tape, Orange Glo, 150 ft (TXOG-200)
- IMPACTO Toes2go Composite Toe Cap Overshoes, S, PR (T2GCOMPS)
- INNOPLAST 104in Clearance Bar - Black Bar/White Tapes (CB-104-BKW)
- C.H. HANSON Letter Stencil Set, 33Piece Interlocking Reusable, 2 In Character Height, 28 Ga Brass, 10325 (10325)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-10)
- MAGID PowerMaster 60606PIO 13 High Voltage Leather Protector Gloves (60606P-IO-10)
- MAGID A.R.C. Glove Bag For 14" Rubber Insulating Gloves, (GB-15)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-12)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-9)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-95)
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 10 1/2, 1 Pair (GK011R/10H)
- Magid Gloves & Hand Protection