Polyester Wide Knit Mesh HighVisibility Vest
Mfr # CRV4430
Zoro # G907462380
Key Features
- Color Hi-Viz Orange
- Material Polyester
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # CRV4430
- Zoro # G907462380
- Country of Origin China
- Category High Visibility Vests
Details
Item | Reflective Clothing |
Color | Hi-Viz Orange |
Material | Polyester |
Description
The Magid NonANSI Compliant Reflective Orange Safety Vest was designed with the intent to cover a customer's basic safety vest needs The bright orange color of this road construction apparel provides high visibility on the job, which is further complimented by the two vertical retroreflective stripes on both the back and front This 100 polyester wide mesh prevents excessive heat buildup and sweating by allowing air and moisture through the vest This basic safety vest also features side ties and front hookandloop fastener for a comfortable and secure fit Although it is not ANSI compliant, it is the ideal vest for workers in hot climates
- •Hi-Viz orange
- •Two vertical retro-reflective stripes on back and front
- •100% solid polyester
- •Wide mesh
- •Front hook-and-loop fastener
- •Side ties
- •Non-ANSI compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Prem Brown Fleece Knit Wrist Clute, PK12 (7100C)
- TAPCO In-Street Crosswalk Sign, Yield, with rubber base (1636-00010)
- TIMBERLAND PRO Understory 1/4 Zip Fleece Top, M (TB0A112J013)
- AMEREX Fire Extinguisher, 1A:10B:C, Dry Chemical, 2.5 lb (B417TC)
- MAGID Orange ANSI 107 Class 2 Polyester HighVisibility Vest, 2X3X (SVM1-O-2X3X)
- MAGID SVSUR6 ANSI Type R Class 2 Lime Yellow TwoTone HiVis Surveyors Vest, 4X5X (SVSUR6-Y-4X/5X)
- MAGID Lime Yellow Polyester HighVisibility Vest (CRV5430)
- MAGID SVSUR6 ANSI Type R Class 2 Lime Yellow TwoTone HiVis Surveyors Vest, LXL (SVSUR6-Y-LXL)
- MAGID Lime Yellow ANSI 107 Class 2 Polyester HighVisibility Vest, SM (SVM1-Y-SM)
- MAGID Polyester Yellow Mesh Safety Vest With Silver Reflective Tape (CRV1430)
- NORTHMON SAFETY Hi Vis Short Sleeve Mesh Safety Vest - ANSI Class 3 - 2XL (NM-SV-102-YW-2XL)
- Magid Workwear and Protective Clothing