Polyester Tight Knit Mesh HighVisibility Vest
Mfr # CRV2430
Zoro # G208109090
Key Features
- Size One Size Fits All
- Color Hi-Viz Orange
- Material Polyester
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # CRV2430
- Zoro # G208109090
- Country of Origin China
- Category High Visibility Vests
Dimensions
Size | One Size Fits All |
Details
Item | Reflective Clothing |
Color | Hi-Viz Orange |
Material | Polyester |
Description
Magid CRV2430 Reflective Safety Hi Viz Vest was designed with the intent to cover a customer's basic safety vest needs The bright orange color provides high visibility on the job, which is further complimented by the two vertical retroreflective stripes on both the back and front This 100 polyester bright orange safety vest is lightweight, breathable material that provides coolness and comfort It also features side ties and front hookandloop fastener for a comfortable and secure fit Although it is not ANSI compliant, this breathable road work vest is the ideal vest for workers in hot climates
- •Orange
- •Two vertical retro-reflective stripes on back and front
- •100% solid knit polyester
- •Front hook-and-loop fastener
- •Side ties
- •Non-ANSI compliant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Back Support Belt, S, 28"- 36", Black, Adjustable (GR540S)
- NMC Danger Keep All Cylinders Chained Sign - Bilingual, ESD683PB (ESD683PB)
- BRADY 1" x 1-7/16" White on Translucent Label, Self Laminating Vinyl (THT-9-427-10)
- ULTRATECH IBC Containment Unit, 365 gal Spill Capacity, 8500 lb., Polyethylene (1158)
- MAGID Mesh HighVisibility Safety Vest (CRV2431E)
- MAGID Orange ANSI 107 Class 2 Polyester HighVisibility Vest, 2X3X (SVM1-O-2X3X)
- MAGID SVSUR6 ANSI Type R Class 2 Lime Yellow TwoTone HiVis Surveyors Vest, LXL (SVSUR6-Y-LXL)
- MAGID Lime Yellow ANSI 107 Class 2 Polyester HighVisibility Vest, SM (SVM1-Y-SM)
- MAGID SVSUR6 ANSI Type R Class 2 Lime Yellow TwoTone HiVis Surveyors Vest, SM (SVSUR6-Y-SM)
- MAGID Lime Yellow Polyester HighVisibility Vest (CRV5430)
- PORTWEST Expandable Mesh Breakaway Vest, XL (US385)
- Magid High Visibility Vests