Shop All Traffic Safety Vests and Apparel
Magid
Polyester High-Visibility Vest, 2X-4X
Mfr # 3024
Zoro # G2453426
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Viz Yellow
- Standards Class 2
- Vest Stripe Color Family Retro Reflective Silver
- Material Polyester
- Closure Type Velcro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # 3024
- Zoro # G2453426
- Country of Origin Switzerland
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2X-4X |
Details
Color | Hi-Viz Yellow |
Standards | Class 2 |
Vest Stripe Color Family | Retro Reflective Silver |
Material | Polyester |
Item | Reflective Clothing |
Closure Type | Velcro |
Description
Aiming To Enhance The Visibility And Safety Of Workers, The Magid 3022/3024 Reflective Safety Hi Viz Vest Is Lightweight, Comfortable And Economical. Each Ansi Compliant Vest Is A Hi-Viz Polyester Knit With Reflective Tape On The Back And Front. It Also Includes An Inside Right Pocket That Is Convenient For Holding Small Items On The Job. These Reflective Ansi Safety Vests Offer 360 Degree Visibility And Meet Ansi/Isea 107-2004, For Class 2 Level 2 High Visibility Safety Apparel Standard Compliance.,2X-4X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUSTANG SURVIVAL Life Vest, Red/Black, XL (MV462602-123-XL-216)
- CHEMSPLASH Hooded Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7019YT-XL)
- GEORGIA BOOT CC5 Insole, 2LM (GB00111)
- CUSTOM LEATHERCRAFT RAIN BOOTS PVC BLK SZ11 (R23011)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, 4X/5X, Lime (EGO20979)
- ERGODYNE Class 2 Econo Breakaway Vest, L/XL (21075)
- CONDOR U-Block Vest, Class2 Yellow/Grn, 2XL (53YL20)
- KISHIGO 2XL Class 2 Flame Resistant High Visibility Vest, Lime (AZFM300-2X)
- CONDOR High Visibility Vest, Yllw/Green, 4XL/5XL (53YN60)
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (V2CL2MLX3)
- CONDOR U-Block Vest, Class2 Yellow/Grn, 3XL (53YL45)
- Magid High Visibility Clothing