Shop All Welding Jackets
Magid
Pk122Dh Dual-Hazard Quilt-Lined Duck Parka,
Mfr # PK122DHXXXXXL
Zoro # G2462316
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # PK122DHXXXXXL
- Zoro # G2462316
- Country of Origin Guatemala
- Category Welding Jackets
Dimensions
Size | 5XL |
Details
Color | Brown |
Description
For Jobs Performed In The Harshest Winter Weather Conditions, The Magid Fr Dual-Hazard Quilt-Lined Duck Parka Is Ul Certified To Nfpa 2112 And Offers Arc Flash And Flash Fire Protection Along With Protection From Cold, Wind And Water.,
- •13oz 100% FR Cotton fabric outer shell and all trims are UL certified to NFPA 2112
- •Tight weave on fabric protects against wind and water
- •Quilted 100% FR cotton face lining adds comfort
- •NFPA 70E CAT 4, Arc Rating ATPV 45cal/cm2
- •Heavy duty, concealed taped zipper front closure
- •Storm flap over front zipper closure extends all the way up the neck
- •Two angled chest pockets with zipper closure and two hand warmer pockets
- •Drawstring waist with two inner fasteners for a personalized fit
- •Nomex tricot knit cuff in the sleeves keeps cold air out
- •Sizes S
- •5XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 9-1/2M, PR (807-6000 9.5M)
- BRADY Numbers and Letters Labels, PK 10 (5050P-S)
- BRADY Danger Sign, 7 in H, 10 in W, Rectangle, English, 145181 (145181)
- BRADY Number Label, 1in.H Character, Vinyl Cloth (3430-1)
- MAGID 1837Grtw Fr Welding Jacket W/Ansi Cut Level 4 Sleeves And Fr Mesh Back (1837GRTW-2XL)
- MAGID Weld Pro Flame Resistant 30 Leather Jacket, XXXL (106T-XXXL)
- MAGID 1837Grtw Fr Welding Jacket W/Ansi Cut Level 4 Sleeves And Fr Mesh Back (1837GRTW-L)
- MAGID Ind2530Hv Arc-Rated 12 Oz. 100% Fr Cotton Jacket W/Hi-Viz Stripes, Lg (IND2530HV-L)
- STEINER Welding Jacket, Black, Carbonized Fiber, L (1360-L)
- STEINER INDUSTRIES FR Welding Jackets, 3XL, Cotton, Men (1080-3X)
- LINCOLN ELECTRIC Welding Jacket, Khaki, XL, 33 in. L (KH840XL)
- Magid Welding Protection