Shop All Welding Jackets
Magid
Pk122Dh Dual-Hazard Quilt-Lined Duck Parka,
Mfr # PK122DHNXXXXXL
Zoro # G2463418
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # PK122DHNXXXXXL
- Zoro # G2463418
- Country of Origin Guatemala
- Category Welding Jackets
Dimensions
Size | 5XL |
Details
Color | Navy |
Description
For Jobs Performed In The Harshest Winter Weather Conditions, The Magid Fr Dual-Hazard Quilt-Lined Duck Parka Is Ul Certified To Nfpa 2112 And Offers Arc Flash And Flash Fire Protection Along With Protection From Cold, Wind And Water.,
- •13oz 100% FR Cotton fabric outer shell and all trims are UL certified to NFPA 2112
- •Tight weave on fabric protects against wind and water
- •Quilted 100% FR cotton face lining adds comfort
- •NFPA 70E CAT 4, Arc Rating ATPV 45cal/cm2
- •Heavy duty, concealed taped zipper front closure
- •Storm flap over front zipper closure extends all the way up the neck
- •Two angled chest pockets with zipper closure and two hand warmer pockets
- •Drawstring waist with two inner fasteners for a personalized fit
- •Nomex tricot knit cuff in the sleeves keeps cold air out
- •Sizes S
- •5XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Trash Can, Floor Sign, Industrial Streng, TRASHCAN16 (TRASHCAN16)
- ZING Handicap Parking Sign, Van Accessible (2198)
- PIG Viton Replacement Gasket (DRM1236)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, White, XS, PR (9665XS)
- MAGID Ind2530Hv Arc-Rated 12 Oz. 100% Fr Cotton Jacket W/Hi-Viz Stripes, Lg (IND2530HV-L)
- MAGID Weld Pro Flame Resistant 30 Leather Jacket, XXXL (106T-XXXL)
- MAGID 1837Grtw Fr Welding Jacket W/Ansi Cut Level 4 Sleeves And Fr Mesh Back (1837GRTW-2XL)
- MAGID 1837Grtw Fr Welding Jacket W/Ansi Cut Level 4 Sleeves And Fr Mesh Back (1837GRTW-L)
- MCR SAFETY F R Fabric Welding Jacket 30 W Inside, XL (39030XL)
- LINCOLN ELECTRIC Welding Jacket (K2989-XXL)
- STEINER Welding Jacket, 30", Blue, L, 9FR (1150-L)
- Magid Welding Jackets