Shop All Flame Resistant & Arc Flash Jackets & Coats
Magid
PHC12DHN DualHazard 120 oz FR Fleece Pullover Hooded Sweatshirt
Mfr # PHC12DHNXXXXXL
Zoro # G708109064
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5XL
- Material 100% Cotton
- Color Navy
- Fabric Weight 12 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # PHC12DHNXXXXXL
- Zoro # G708109064
- Country of Origin China
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 5XL |
Details
Material | 100% Cotton |
Color | Navy |
Fabric Weight | 12 oz. |
Item | Arc Clothing |
Description
For jobs that require protection from flash fire, arc flash or general fire risks, the Magid delivers UL Certified NFPA 2112 and NFPA 70E Category 2 protection with exceptional warmth, unparalleled comfort and the best overall value
- •UL Certified to NFPA 2112 standard for protection from flash fire
- •NFPA 70E CAT2 compliant for protection from arc flash with arc ratings of 23.3 cal/cm2 (ATPV)
- •12.0 oz. 100% FR cotton fabric offers exceptional warmth and unparalleled comfort
- •Bar-tacked at all stress points
- •Adjustable FR drawstring around hood
- •Oversized hood can be worn over hard hats
- •Performance-enhancing features include FR rib knit cuffs & waistband, and front patch pocket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC "Warning: Cancer and Reproductive Harm - " Prop 65 Labels, PK500 (DL4510)
- STRANCO Reflective Letter Label, F, 2-1/2in H, PK25 (RUM200-F-YB)
- CAT FOOTWEAR Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black (P89135)
- SAFE HANDLER CovertX Ear Plugs, Noise Reducing Ear, Black/Red (5-Pack) (SH-CXEP-MS-RBK)
- MAGID SparkGuard Green Flame Resistant Standard Weight Jacket, S (1830-S)
- MAGID SparkGuard Flame Resistant 12 oz Cotton Jacket, XXXXL (2830-XXXXL)
- MAGID A.R.C.™ 12 Oz Nfpa 70E Compliant Arc-Rated Jacket, 3Xl (2530RF-3XL)
- MAGID HC12DHN DualHazard 120 oz FR ZipFront Hoodie (HC12DHNM)
- MAGID 1530RF Green ArcRated 90 oz Cotton Relaxed Fit Jacket, L (1530RF-L)
- MAGID SparkGuard Flame Resistant 12 oz Cotton Jacket, XL (2830-XL)
- VIKING Viking FR PU Jacket, L (6050FRJ-L)
- Magid Arc Flash and Flame Resistant Clothing