Shop All Leather Palm Gloves
Magid
PGP75T Prograde Plus Grain Sheepskin Leather Palm Mechanics Gloves, 12PK
Mfr # PGP75T2XL
Zoro # G208108567
product price: $130.99
/pk 12, $10.92/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Color Yellow
- Grip Pattern Fourchette
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # PGP75T2XL
- Zoro # G208108567
- Country of Origin Pakistan
- Category Leather Palm Gloves
Dimensions
Glove Size | 2XL |
Details
Color | Yellow |
Grip Pattern | Fourchette |
Description
Magid Prograde Plus Grain Sheepskin Leather Palm Mechanic's Gloves are designed with comfort and protection in mind The neoprene knuckles and reinforced finger tips allow for you to safely handle your materials while the spandex back ensures a comfortable fit while you're on the job
- •Neoprene knuckle provides extra protection
- •Stretch spandex back provides form-fitting comfort
- •Velcro wrist closure for snug fit
- •Reinforced finger tips for added protection
- •Great for: construction, material handling and hand tools
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION 5 Minute Parking Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24416 (A-1218-24416)
- VIKING Viking FR Insulated 50C 300D Parka, S (3957FRJ-S)
- CUSTOM LEATHERCRAFT Pad Knee Rro No Mark Flx (361)
- MCR SAFETY Leather Palm Gloves, XL, Gray, PR (1712)
- MAGID CutMaster H550LEA Hyperon Knit Split Leather Palm Gloves Cut Level A9, 12PK (H550LEA-7)
- MAGID TREX Windstorm Series TRX744 CoolMesh Back Goatskin Leather Palm Impact GloveCut Level A4 (TRX744XS)
- MAGID DuraMaster TB525E Select Cow Grain Leather Palm wPE Cuff, XXL, 12PK (TB525E-XXL)
- MAGID DuraMaster Gunn Cut Cow Split Leather Palm wKnit Cuff, 12PK (AWT20)
- MAGID PGP75T Prograde Plus Grain Sheepskin Leather Palm Mechanic's Gloves, 12PK (PGP75TL)
- MAGID Top Gunn Double Layer Leather Palm Gloves, 12PK (TB25E-2PP)
- MCR SAFETY Leather Palm Gloves, White, L, Vend, PR (VP1700L)
- Magid Leather Palm Gloves