Shop All Flame Resistant & Arc Flash Jackets & Coats
Magid
Oasis JOS1035OR FR Molten Metal SplashResistant Jacket with HighVisibility Striping
Mfr # JOS1035OR-5XL
Zoro # G608116650
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # JOS1035OR-5XL
- Zoro # G608116650
- Country of Origin Unknown
- Category Flame Resistant & Arc Flash Jackets & Coats
Description
Perfect for metalworking applications, the Magid Oasis FR Molten Metal SplashResistant Jacket meets ASTM D6413 and provides molten metal splash resistance against Aluminum Level D2 and Iron Level E3 per EN373 The jacket is a bright orange color with silver and yellow 3M Scotchlite RF striping for increased visibility on the job
- •Flame-resistant metal shedding protection is built into the fabric and wont wash out
- •Innovative fiber blend is designed for excellent softness and flexibility
- •High visibility 3M Scotchlite RF silver on yellow reflective trim covering front and back
- •Fabric withstands rugged use for long lasting protection
- •Available in sizes S-5XL
- •Made in USA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Drum Spill Containment Platform, 88 gal Spill Capacity, 6 Drum, 10,000 lb., Polyethylene (1686BDC)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (AC-TB/S/MGN)
- WOOSTER PRODUCTS Stair Nosing, Black, 48in W, Extruded Alum, RN3SGNGBLA4 (RN3SGNGBLA4)
- PIONEER Tape Mesh Surveyor Vest, Green, XL (V1011160U-XL)
- MAGID ARC 9 oz NFPA 70E Compliant ArcRated Jacket, XXL (N1530-XXL)
- MAGID SparkGuard Flame Resistant 12 oz Cotton Jacket, S (2830-S)
- MAGID SparkGuard OR1836 Flame Resistant 90 oz Sateen Jacket, XXL (OR1836-XXL)
- MAGID SparkGuard Green Flame Resistant Standard Weight Jacket, S (1830-S)
- MAGID SparkGuard Flame Resistant 12 oz Cotton Jacket, M (2830-M)
- MAGID SparkGuard Green Flame Resistant Standard Weight Jacket, L (1830-L)
- ARIAT FR Insulated Waterproof Hi-Vis Jackt, 3XL (10024022)
- Magid Arc Flash and Flame Resistant Clothing