Shop All Cut-Resistant Sleeves
Magid
Nylon Mesh Black 7.5" Cut Resistant Sleeve,
Mfr # 23075BCMM
Zoro # G2465840
product price: $25.75
/pr
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 23075BCMM
- Zoro # G2465840
- Country of Origin United States
- Category Cut-Resistant Sleeves
Description
One Of The Most Cut Resistant Sleeves Available Today, The Magid Nylon Mesh 23075Bcm Sleeve Features A Double Layer Nylon Cane Mesh Construction For Excellent Cut And Abrasion Resistance. The Heavy Weight Sleeve Is Black Nylon With Hook and Loop Closure For Easy Removal And Size Adjustment. The Sleeve Is 7.5 Long, 14Wide, And Can Be Washed Multiple Times. Double layer nylon cane mesh construction for excellent cut and abrasion resistance. Heavy weight, black color. Hook and loop closure for easy removal and size adjustment. 7.5 length. 14 width. Can be washed multiple times.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Vest-Style Positioning/Climbing Harness, 2XL, Polyester (1161509)
- ALTA Fire Extinguisher Cabinet, Semi Recessed, 26 3/4 in Height, 10 lb (7062-A)
- SURFLEX Bump Cap, Short Brim Baseball, Inner ABS Polymer, Outer Nylon, Hook-and-Loop Suspension, Black (SCARAP4BLK)
- KIMTECH Purple Nitrile-Xtra, Nitrile Exam Glove, 6 mil Palm, Nitrile, Powder-Free, XL (10), 500 PK, Purple (50604)
- MAGID MGARD Aramax XT Sleeve with Thumb Slot Cut Level 4 (AX243ST)
- MAGID MGARD ADS 18 Cut Resistant Sleeves Cut Level A6 (ADS-18BSTPR)
- MAGID CutMaster Para-Aramid Extra Wide Sleeve with Thumb Slot - Cut Level 4 (KEV18WTS1)
- MAGID MGARD NyGuard Blended Sleeves with Thumb Slot Cut Level A2 (NHB22TSG)
- MAGID MGARD Aramax XT Sleeve with Thumb Slot Cut Level 4 (AX223ST)
- MAGID MGARD Black Nylon Mesh Sleeve Cut Level 4 (2308X12BCM)
- PIP Cut-Resistant Sleeve, Green, Knit Cuff (10-KA24SCTOT)
- Magid Abrasion & Cut Resistant Clothing