Shop All Aprons
Magid
Nylon Cane Mesh Bib Apron
Mfr # A2432BPBCM
Zoro # G207469591
product price: $82.19
/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Cane Mesh
- ANSI/ISEA Cut Level 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | General Workwear |
Color | Black |
Material | Cane Mesh |
ANSI/ISEA Cut Level | 2 |
Description
Made of heavy nylon cane mesh material, the Magid A2432BPBCM Black cane Mesh Apron offers a high level of cut resistance The 24 x 32 apron includes a sewn on leather belly patch for additional heat and cut protection
- •Heavy nylon cane mesh material
- •Black
- •24" x 32"
- •Sewn on leather belly patch
- •High level of cut resistance
- •3 pockets for your convenience
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 8 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- AVENGER SAFETY FOOTWEAR Size 9.5 FOREMAN ROMEO CT, MENS PR (A7110-9.5W)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (13539)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Red/Black, XXL, PR (EXO-MIGR-06-XXL)
- MAGID Vinyl Coated Bib Apron (150Y)
- MAGID 18 oz Reinforced Hycar Apron (91B)
- MAGID 58 Replacement Apron String, 36 ydsRoll (APST)
- MAGID 100 Cotton Denim Bib Apron with Pockets (2940WP)
- MAGID 6 Mil 35 x 50 White Vinyl Apron (VAB50)
- MAGID 6 Mil 35 x 45 Vinyl Apron (VAB45)
- UNCOMMON THREADS Scoop Neck Apron Blk (3042-0100)
- Magid Aprons