Shop All Coated Gloves
Magid
Nitrile Palm Coated HiDensity Knit Gloves, 12PK
Mfr # LB695C
Zoro # G608108716
product price: $15.39
/pk 12, $1.28/ea
$15.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Ladies (Fits Medium)
- Color White
- Gauge 10; 10
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # LB695C
- Zoro # G608108716
- Country of Origin Philippines
- Category Coated Gloves
Dimensions
Size | Ladies (Fits Medium) |
Details
Item | Cleanroom Gloves |
Color | White |
Gauge | 10; 10 |
Material | Nylon |
Description
Women's nylon knit gloves with nitrile palm coating 10 gauge, lint free in medium size
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Half Facepiece Paint Spray/Pesticide Respirator, Large (6311PA1-A)
- LAKELAND Apron 12 Per Case X Large, PK12 (51730-XL)
- PANDUIT I-Line Circuit Breaker Lockout Device (PSL-CBIL)
- ENPAC QVAC, 100 Wet Vacuum, 28" L x 13" W x 7" H (QVAC)
- MAGID MultiMaster 5893PR Ambidextrous PVC Dotted Knit Gloves, 12PK (5893PR-J)
- MAGID MultiMaster 9529 Rough Latex Palm Coated Gloves, M, 12PK (9529-M)
- MAGID ROC GP162 Nitrile 34 Coated Gloves, 12PK (GP162-10)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400S)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP1698)
- MAGID ROC GP148 Lightweight TriTek Palm Coated General Purpose Work Glove, 12PK (GP1488)
- CONDOR Coated Gloves, Nylon, 3XL, PR (56JK87)
- Magid Gloves & Hand Protection