Shop All Disposable Gloves
Magid
Nitrile Disposable Gloves, Nitrile, M
Mfr # AG75100TM-ARCH
Zoro # G402541429
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # AG75100TM-ARCH
- Zoro # G402541429
- UPC # 49704015163
- Country of Origin Indonesia
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Nitrile Disposable Gloves |
Material | Nitrile |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Tower Light, 56mm, Steady, Flash, 5 Color (26ZT44)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (4568)
- MILWAUKEE TOOL Performance Work Gloves - Large (48-22-8722)
- PANDUIT Roll Wire Marker, "4", 8"L, PK10 (PMDR-4)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (T9559-M)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Powder-Free, 2XL, 100 PK, Blue (T9558-XXL)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Powder-Free, XL, 100 PK, Black (T9559-XL)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Powder-Free, 2XL, 100 PK, Black (T9559-XXL)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue (T9558-S)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (T9559-S)
- CONDOR Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Orange (48UM71)
- Magid Gloves & Hand Protection