Shop All Disposable Gloves
Magid
Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Blue
Mfr # AG75100T-S
Zoro # G509981142
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 5 mil
- Powdered/Powder-Free Powder-Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # AG75100T-S
- Zoro # G509981142
- Country of Origin Indonesia
- Category Disposable Gloves
Dimensions
Size | S |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 5 mil |
Powdered/Powder-Free | Powder-Free |
Description
Blue Disposable Nitrile Gloves; Powder Free; 5 Mil Thickness; 9 1/2In Length; Textured; Packed 100 Gloves Per Dispenser; 10 Dispensers Per Case; Sizes S-Xl.,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Diameter Y-Duct Connector, 16 lbs, 20 (9650-Y)
- MUCK BOOT CO BOOTS MUCKMASTR BLK 12M (MMH-500A-BL-120)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (19762)
- REEBOK 11-1/2 Size Men's Athletic High-Top Composite Work Shoe , Black (RB4132)
- MAGID ComfortFlex, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Hi-Viz Green (T9556HV-XL)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (T9559-L)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (T9558-L)
- MAGID ComfortFlex, Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Hi-Viz Green (T9556HV-M)
- MAGID Disposable Gloves, 4 mil Palm, Latex, Powder-Free, M, 144 PK, Natural (T9776M)
- MAGID ComfortFlex COMPLETE, Nitrile Disposable Gloves, 5 mil Palm, Powder-Free, 2XL, 100 PK, Blue (T9558-XXL)
- SHOWA 1005, Disposable Gloves, 5 mil Palm, Latex, Powdered, L (9), 100 PK, Green (1005L)
- Magid Gloves & Hand Protection