N1531U ArcRated 90 oz 100 FR Cotton Unhemmed HeavyDuty Pants
Mfr # N1531-52U
Zoro # G108116587
Key Features
- Size 52
- Color Navy
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # N1531-52U
- Zoro # G108116587
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 52 |
Details
Item | Arc Clothing |
Color | Navy |
Description
Magid ARC Heavy Duty Line pants are made of specially treated 100 cotton sateen, and constructed with Nomex thread to protect workers from Arc flash hazards These pants offer premium comfort without compromising on protection, meeting HRC 2 standards with an NFPA 70E rating of 100 calcm2 The N1531 style is a navy blue FR pant with two front slack pockets and two rear patch pockets Their concealed snap closure makes them perfect for ARC applications, and their 9 ozyd2 heavy cotton sateen fabric will stand up under the toughest conditions Magid ARC clothing is tested to meet the following standards NFPA 70E HRC 2, ASTM F150602A, F195904, F1959MF1959M99
- •FR-treated 100% cotton pants
- •Sewn with Nomex thread
- •HRC 2 rated ARC protection
- •High comfort, high performance
- •NFPA 70E rating: 10.0 cal/cm2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Reserve Air Hose 5Ft X 3/8In Id (H-5-3)
- DUNLOP Size 6 Men's Steel Rubber Boot, Blue (8908633)
- PRO-SERIES Pro-Series 1/8 Number & Letter Stamp Set 0-9 And A-Z (8016-0012)
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 (33-G115)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 36X32 (2831-36X32)
- MAGID ARC 12 oz NFPA 70E Compliant ArcRated Unhemmed Pants, 38U (2531RF-38U)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 38X32 (2831-38X32)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 40X32 (2831-40X32)
- MAGID 42 Long FR Aluminized Leg Chap (KVCHAP42)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 40X34 (2831-40X34)
- ARIAT Relaxed Fit FR Jeans, Men's, S, 30/32 (10012555)
- Magid Workwear and Protective Clothing