N1531RF ArcRated 90 oz 100 FR Cotton Relaxed Fit HeavyDuty Pants
Mfr # N1531RF-50X34
Zoro # G908116633
Key Features
- Size 50" x 34"
- Color Navy
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # N1531RF-50X34
- Zoro # G908116633
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 50" x 34" |
Details
Item | Arc Clothing |
Color | Navy |
Description
Magid ARC N1531RF ArcResistant Relaxed Fit Heavy Duty Pants are the ultimate in protection and comfort This Arc apparel is specially treated and constructed with Nomex thread to protect workers from Arc flash hazards These navy Heavy Duty Arc Flash pants are tested to meet the requirements of the following standards NFPA 70E2004 Hazard Risk Category 2 HRC 2, ASTM F150602A, and ASTM F1959MF1959M99, the standard test method for determining Arc Thermal Performance Value ATPV Sturdy and comfortable Arc welding safety clothing feature 9 ozyd2 100 cotton sateen fabric, HRC 2 with an NFPA 70E rating of 100 calcm2, two front slack pockets and two rear patch pocket and bar tacked belt loops
- •Navy
- •Relaxed fit
- •Nomex thread to protect from Arc flash hazards
- •Flame resistant
- •Heavy duty jacket of 9 oz/yd2 100% cotton sateen fabric
- •Two front slack pockets
- •Two rear patch pockets
- •Bar tacked belt loops
- •Unfinished hem
- •Waist sizes 30-60"
- •NFPA 70E HRC 2 compliant (10.0 cal/cm2), ASTM F1506-02A, and ASTM F1959M/F1959M-99 safety standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA Tri-Polymer Disposable Gloves, 8, 100 PK, Purple (34994028)
- ZORO SELECT Hooded Disposable Coveralls, 2XL, 25 PK, White, Polyethylene Film Over Spunbonded Polypropylene (17122 2X)
- BAUMGARTENS Pocket Protectors, for Pen Leaks, 48/BX, Clear PK (BAU46502)
- ENDURA Work Gloves, Drivers, L, Leather, PR (378GTXOTL)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 38X34 (2831-38X34)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 40X32 (2831-40X32)
- MAGID ARC N1531RF Unhemmed Navy ArcResistant Relaxed Fit Heavy Duty Pants, 34U (N1531RF-34U)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 36X32 (2831-36X32)
- MAGID 1531RF ArcRated 9 oz FR Cotton Relaxed Fit Pants, 42X30 (1531RF-42X30)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 38X32 (2831-38X32)
- ARIAT Pants, Straight Leg, Size 32" x "34 (10027705)
- Magid Flame Resistant & Arc Flash Pants