N1531 ArcRated 90 oz 100 FR Cotton HeavyDuty Hemmed Pants
Mfr # N1531-50X28
Zoro # G908116589
Key Features
- Size 50" x 28"
- Color Navy
Product Information
- Brand Magid
- MFR # N1531-50X28
- Zoro # G908116589
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | 50" x 28" |
Details
Item | Arc Clothing |
Color | Navy |
Description
Magid ARC N1531 Heavy Duty Line pants are made of specially treated 100 cotton sateen, and constructed with Nomex thread to protect workers from Arc flash hazards These pants offer premium comfort without compromising on protection, meeting HRC 2 standards with an NFPA 70E rating of 100 calcm2 The N1531 style is a navy blue FR pant with two front slack pockets and two rear patch pockets Their concealed snap closure makes them perfect for ARC applications, and their 9 ozyd2 heavy cotton sateen fabric will stand up under the toughest conditions Magid ARC clothing is tested to meet the following standards NFPA 70E HRC 2, ASTM F150602A, F195904, F1959MF1959M99
- •FR-treated 100% cotton pants
- •Sewn with Nomex thread
- •HRC 2 rated ARC protection
- •High comfort, high performance
- •NFPA 70E rating: 10.0 cal/cm2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 10" Chemical Resistant Gloves, PVC, L, 12PK (6410)
- LYLE Danger Sign, 14x10 In., English, U1-1009-RD_14X10 (U1-1009-RD_14X10)
- KENT SAFETY SAR Vest, Mesh, Search And Rescue, 2XL (151000-200-060-24)
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3301HS)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 38X34 (2831-38X34)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 38X32 (2831-38X32)
- MAGID SparkGuard FR 12 oz Cotton Whipcord Pants, 36X32 (2831-36X32)
- MAGID ARC 12 oz NFPA 70E Compliant ArcRated Unhemmed Pants, 38U (2531RF-38U)
- MAGID 1531RF ArcRated 9 oz FR Cotton Relaxed Fit Pants, 42X30 (1531RF-42X30)
- MAGID ARC N1531RF Unhemmed Navy ArcResistant Relaxed Fit Heavy Duty Pants, 34U (N1531RF-34U)
- CARHARTT BN3574 M FR RF Rlxd Ft Cnvs Crg Wrk Pnt (104205-I26)
- Magid Flame Resistant & Arc Flash Pants