Shop All Chemical Resistant Gloves
Magid
MultiMaster Smooth Finish Neoprene Gloves w Sleeves
Mfr # 9922X31
Zoro # G207467320
product price: $40.35
/pr
$40.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 9922X31
- Zoro # G207467320
- Country of Origin United States
- Category Chemical Resistant Gloves
Details
Item | Gloves |
Description
The MultiMaster 9922X31 sandblaster's glove includes a 19 vinyl sleeve for a total of 31 in length for total arm protection Its special neoprene coating gives superior performance when working with many acids, solvents, oils, caustics and greases This unique glove has high cut resistance compared to vinyl and rubber and works well in extreme high or low temperatures
- •Black neoprene coated gloves
- •31" in length total, 12" glove and 19" vinyl sleeve
- •Smooth finish
- •Used for sandblasting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVE GUARD 1950 Dual Large End clip, High Vis Yellow (1950HVYW)
- MSA SAFETY Termination Plate (SRIW1000)
- NMC Danger Chemical Storage Area Sign, D240P (D240P)
- NEXTTEQ Detector Tube, For Styrene, Glass (NX210LM)
- MAGID Multimaster 6784R21HL Rough Finish Neoprene Glove with 21 Vinyl Sleeve (6784R-21HLL)
- MAGID ComfortFlex 22 Mil Unlined Pebble Grip Nitrile Gloves, 12PK (WU22-11)
- MAGID ComfortFlex 22 Mil Unlined Pebble Grip Nitrile Gloves, 12PK (WU22-9)
- MAGID SHOWA Neo Grab Finish Neoprene Gloves, 12PK (2384R)
- MAGID ComfortFlex 620 18 Mil FlockLined Latex Gloves wPinked Cuff, 12PK (620XL)
- MAGID KevlarPBI High Heat Gloves (KB1314WL)
- MAPA Mapa® Temp-Tec® Rough Finish Neoprene Gloves, 10 (332420)
- Magid Chemical Resistant Gloves