Shop All Chemical Resistant Gloves
Magid
MultiMaster Rough Finish Knit Wrist PVC Gloves, 12PK
Mfr # T1070R
Zoro # G507467402
product price: $21.19
/pk 12, $1.77/ea
$21.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Large
- Color Black
- Material Pvc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # T1070R
- Zoro # G507467402
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Size | Large |
Details
Item | Chem & Liquid Gloves |
Color | Black |
Material | Pvc |
Description
Magid MultiMaster economy vinyl coated gloves offer the best value in coated gloves by combining superior abrasion resistance with grip and flexibility at a low cost They are best suited for oils, acids, caustics, grease and most solvents and chemicals The rough finish offers a grip you can trust, even in wet and oily conditions
- •Knit Cuff
- •Rough finish
- •Interlock lined
- •Black color
- •Best suited for oils, acids, caustics, grease and most solvents and chemicals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Palm Gloves, White, L, Vend, PR (VP1700L)
- ZORO SELECT Sign Holder, 8-1/2In x 11In Frame, Black (1310U-33-8511HD-V)
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powder-Free, XL, 100 PK, Blue (21DL29)
- AIR SYSTEMS INTL Manifold With Two Outlets, 1/4In (HPM-2H)
- MAGID SHOWA Best Glove Black Knight Black Vinyl Gloves, 12PK (3682R)
- MAGID ComfortFlex M13 11 Mil Unlined Z Pattern Nitrile Gloves, 12PK (M13-10)
- MAGID ComfortFlex 626 15 Mil FlockLined Latex Gloves, 12PK (626L)
- MAGID ComfortFlex Unlined Pebble Grip Nitrile Gloves, 12PK (WU5-9)
- MAGID ComfortFlex 626 15 Mil FlockLined Latex Gloves, 12PK (626S)
- MAGID ComfortFlex 22 Mil Unlined Pebble Grip Nitrile Gloves, 12PK (WU22-11)
- ANSELL 11-1/2" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (88-392)
- Magid Chemical Resistant Gloves