Shop All Coated Gloves
Magid
MultiMaster Rough Finish Heavy Duty Blue Nitrile Coated Gloves, 12PK
Mfr # 1591PRKW-9
Zoro # G907467231
product price: $62.89
/pk 12, $5.24/ea
$62.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 9
- Color Natural
- Coating Material Nitrile
- Material Cotton
- Cuff Knit Wrist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 1591PRKW-9
- Zoro # G907467231
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | 9 |
Details
Item | Textile Gloves |
Color | Natural |
Coating Material | Nitrile |
Material | Cotton |
Cuff | Knit Wrist |
Palm Construction | Cut N Sew |
Leather Palm Type | Hand Specific |
Description
Magid MultiMaster 1591PRKW Rough Finish Heavy Duty Blue Nitrile Coated Gloves possess superior resistance to abrasions and snags Heavier duty gloves are ideal for handling fabricated materials, including concrete, brick and drywall These gloves feature a dark blue rough finish nitrile coating on the palm for abrasion and snag resistance, and are finished with a red knit wrist cuff for a secure wear
- •Nitrile coated gloves great against abrasions and snags
- •Dark blue nitrile coating on palm
- •Rough finish
- •Great for handling fabricated materials
- •Finished with a red knit wrist cuff for a secure fit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Gloves TEKTYE Reinforced Thumb A4 Work Glv-L PR (RWG705L)
- DURABLE CORP 2' X 3' Black Anti-Fatigue Mat (442SHD23BK)
- MARCOM Training Booklets, Forklift/Power Industrial, PK15 (B000KLF0EX)
- 3M E-A-R Ear Plugs, 200 PK (10080529180114)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP1695N)
- MAGID ROC GP160 Nitrile Palm Coated Gloves, 12PK (GP160-7)
- MAGID ROC HV144 Polyurethane Palm Coated Gloves, 12PK (HV144-6)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400S)
- MAGID ROC GP150 Polyurethane Palm Coated Gloves, 12PK (GP150-11)
- MAGID ROC GP162 Nitrile 34 Coated Gloves, 12PK (GP162-10)
- PIP Nitrile Foam Coated Gloves, ATG, S, PK12 (34-800/S)
- Magid Gloves & Hand Protection