Shop All Coated Gloves
Magid
MultiMaster Nitrile Palm Coated Gloves, 12PK
Mfr # LB595
Zoro # G107466386
product price: $15.69
/pk 12, $1.31/ea
$15.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Men's (Fits Large)
- Color Natural
- Glove Coating Material Nitrile
- ANSI/ISEA Cut Level 1
- Gauge 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # LB595
- Zoro # G107466386
- Country of Origin Philippines
- Category Coated Gloves
Dimensions
Size | Men's (Fits Large) |
Details
Item | Coated Gloves |
Color | Natural |
Glove Coating Material | Nitrile |
ANSI/ISEA Cut Level | 1 |
Gauge | 13 |
Glove Back Material | Cotton Poly Blend |
Palm Construction | Machine Knit |
Cuff Style | Continuous Knit Wrist |
Description
Magid MultiMaster LB595 nitrile blend coated gloves provide abrasion resistance and a sure grip These highdensity polyestercotton gloves have a seamless design for additional comfort while worn over long runs, making these gloves ideal for construction and utility work
- •Orange nitrile blend palm coating
- •Natural color, high-density polyester/cotton gloves
- •Better grip than other cotton gloves
- •Seamless construction
- •Abrasion resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Jacket, Hooded, Original, XL, Regular (HJ51)
- SAFETY TECHNOLOGY INTERNATIONAL Universal Stopper Cover, Surface, 1-31/32D (STI-14000NC)
- 5.11 Holster Pouch, Black (59002)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472J70 (472J70)
- MAGID ROC PU58 Polyurethane Fingertip Coated Gloves, 12PK (PU58-7)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP1396)
- MAGID MultiMaster White Machine Knit Gloves with Black Plastic Dots on One Side, 12PK (T936P)
- MAGID ROC GP190 Crinkle Latex Palm Coated Gloves, 12PK (GP19010)
- MAGID MultiMaster 1591P Nitrile 34 Coated Gloves with Safety Cuff, M, 12PK (1591P-M)
- MAGID ROC GP110 Grey Nylon Blended Gloves with Full Black Micro Foam Nitrile Coating, 12PK (GP110-7)
- CONDOR Polyurethane Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, PR (2UUG8)
- Magid Gloves & Hand Protection