Shop All Coated Gloves
Magid
MultiMaster Lightweight Cotton Gloves With Nitrile Palm Coating, 12PK
Mfr # 4840-9
Zoro # G107488722
product price: $30.59
/pk 12, $2.55/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9
- Color Natural
- Material Cotton
- Coating Material Nitrile
- Cuff Knit Wrist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 4840-9
- Zoro # G107488722
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 9 |
Size | 9 |
Details
Item | Textile Gloves |
Color | Natural |
Material | Cotton |
Coating Material | Nitrile |
Cuff | Knit Wrist |
Palm Construction | Cut N Sew |
Description
Featuring a smooth nitrile palm coating on a comfortable lightweight cotton interlocking shell, Magid MultiMaster 4840 Gloves deliver excellent grip and flexibility, while providing the toughness to resist minor cuts and snags With the breathability of natural cotton, these general purpose work gloves deliver a good balance of comfort and performance at an economical price
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Welding Sleeve, Silver/Brn/Hi-Vi, Uni (1020)
- ZORO SELECT Airport Barricade, Plastic, 10 in H, 96 in L, 10 in W, Orange (AB96-O-DGLR)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, One-Touch (4-Point) (10057443)
- SAFETYPOSTER.COM Safety Poster, Get A Handle On Lockout, EN (P2822)
- MAGID MultiMaster Nitrile 34 Coated Gloves with Safety Cuff, 12PK (1591P)
- MAGID MultiMaster PFH21 Latex Palm Coated Gloves, L, 12PK (PFH21-L)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400M)
- MAGID ROC GP500 NitriX Grip Palm Coated Gloves, 12PK (GP500-10)
- MAGID ROC GP110 Grey Nylon Blended Gloves with Full Black Micro Foam Nitrile Coating, 12PK (GP110-7)
- MAGID AERODEX TECHNOLOGY BLUE MACHIN (SWGPD48611)
- PORTWEST Dexti-Grip Glove, Med (A320)
- Magid Coated Gloves