Shop All Coated Gloves
Magid
MultiMaster Lightweight Cotton Gloves with Full Nitrile Coating, 12PK
Mfr # 4839-9
Zoro # G607488819
product price: $33.79
/pk 12, $2.82/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9
- Color Natural
- Material Cotton
- Cuff Knit Wrist
- Coating Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 4839-9
- Zoro # G607488819
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | 9 |
Size | 9 |
Details
Item | Chem & Liquid Gloves |
Color | Natural |
Material | Cotton |
Cuff | Knit Wrist |
Coating Material | Nitrile |
Description
Featuring a full smooth nitrile coating on a comfortable lightweight cotton interlocking shell, Magid MultiMaster 4839 gloves deliver excellent grip and flexibility, while providing the toughness to resist minor cuts and snags With the breathability of natural cotton, these general purpose work gloves deliver a good balance of comfort and performance at an economical price
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Fire Extinguisher Sign, 14x10 In. (U1-1010-RD_10X14)
- KLEIN TOOLS Knit Dipped Gloves, Cut Level A2, S (60583)
- LYLE Notice Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U5-1280-RD_7X5 (U5-1280-RD_7X5)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Green (10103908)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400XXL)
- MAGID AERODEX TECHNOLOGY BLUE MACHIN (SWGPD4865)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP13911)
- MAGID ROC GP560 Foam Nitrile Palm Coated Gloves, 12PK (GP560-9)
- MAGID ROC GP100 Micro-Foam Nitrile Palm Coated Gloves (GP1007)
- MAGID ROC GP110 Grey Nylon Blended Gloves with Full Black Micro Foam Nitrile Coating, 12PK (GP110-11)
- SHOWA VF, Coated Gloves, Blk/Gr, XL, 3RUG3, PR (BO500BXL-V)
- Magid Gloves & Hand Protection