Shop All Coated Gloves
Magid
MultiMaster Lightweight Cotton Gloves with Full Nitrile Coating, 12PK
Mfr # 4839-7
Zoro # G708108951
product price: $31.75
/pk 12, $2.65/ea
$31.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 77
- Color Natural
- Coating Coverage Nitrile
- Material Cotton
- Cuff Knit Wrist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 4839-7
- Zoro # G708108951
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | 77 |
Details
Item | Chem & Liquid Gloves |
Color | Natural |
Coating Coverage | Nitrile |
Material | Cotton |
Cuff | Knit Wrist |
Description
Featuring a full smooth nitrile coating on a comfortable lightweight cotton interlocking shell, Magid MultiMaster 4839 gloves deliver excellent grip and flexibility, while providing the toughness to resist minor cuts and snags With the breathability of natural cotton, these general purpose work gloves deliver a good balance of comfort and performance at an economical price
- •100% cotton, two-piece interlocking shell
- •Lightweight construction for enhanced comfort
- •Smooth blue nitrile coating for a fantastic grip
- •Knit wrist for a secure fit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY GLOVE & SAFETY Duraskin, Nitrile Disposable Gloves, 8 mil Palm , Nitrile, Power-Free, 2XL, 50 PK, Blue (2018W/2XL)
- CAROLINA SHOE Work Boots, Mens, 12, D, Lace Up, Oxford, PR (CA1520)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, XL, 1 PR (9687XL)
- TENACTIV Work Gloves, Nitrile, 2XL, Red/Gray, PR (S18WTLFN-11)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP16911)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400S)
- MAGID MultiMaster 1591P Nitrile 34 Coated Gloves with Safety Cuff, 12PK (1591PXL)
- MAGID MultiMaster 9529 Rough Latex Palm Coated Gloves, M, 12PK (9529-M)
- MAGID ROC GP160 Nitrile Palm Coated Gloves, 12PK (GP160-10)
- MAGID ROC GP190 Crinkle Latex Palm Coated Gloves, 12PK (GP19010)
- BDG Seamless Knit Light Blue PolyCotton Blue Crinkle Latex Palm, Size M (8) (99-1-275BP-8)
- Magid Gloves & Hand Protection