Shop All Coated Gloves
Magid
MultiMaster LB595 Nitrile Palm Coated Gloves, 12PK
Mfr # LB595C-L
Zoro # G008108699
product price: $10.49
/pk 12, $0.87/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Ladies (Fits Medium)
- Color Natural
- Glove Coating Coverage Nitrile
- Palm Construction Machine Knit
- ANSI/ISEA Cut Level 1; 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # LB595C-L
- Zoro # G008108699
- Country of Origin Philippines
- Category Coated Gloves
Dimensions
Size | Ladies (Fits Medium) |
Details
Item | Coated Gloves |
Color | Natural |
Glove Coating Coverage | Nitrile |
Palm Construction | Machine Knit |
ANSI/ISEA Cut Level | 1; 1 |
Material | Cotton Poly Blend |
Gauge | 13 Gauge; 13 Gauge |
Description
Magid MultiMaster LB595 nitrile blend coated gloves provide abrasion resistance and a sure grip These highdensity polyestercotton gloves have a seamless design for additional comfort while worn over long runs, making these gloves ideal for construction and utility work
- •Orange nitrile blend palm coating
- •Natural color, high-density polyester/cotton gloves
- •Better grip than other cotton gloves
- •Seamless construction
- •Abrasion resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH North By Honeywell N75001B Organic Gas And Vapor Cartridge, (N75001L)
- SEGOMO TOOLS 9 Piece 6mm 1/4 Inch Sizes: 0-8 Professional Number Punch Stamp Set (NUMBER14)
- BRADY White Vinyl Wire Marker, THT-107-439 (THT-107-439)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 8, 1 PR (11-423)
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP1299)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP16911)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400S)
- MAGID MultiMaster Nitrile 34 Coated Gloves with Safety Cuff, 12PK (1591P)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP13911)
- MAGID ROC GP160 Nitrile Palm Coated Gloves, 12PK (GP160-8)
- MCR SAFETY Gloves, Ninja Lite, 18 Gauge Nylon Liner L, 144PK (VPN9696L)
- Magid Gloves & Hand Protection