Shop All Coated Gloves
Magid
MultiMaster Fully Coated Rough Finish Nitrile Gloves, 12PK
Mfr # 1591FCR
Zoro # G307467596
product price: $54.79
/pk 12, $4.57/ea
$54.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Men's (Fits Large)
- Color Blue
- Cuff Safety Cuff
- Coating Material Nitrile
- Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 1591FCR
- Zoro # G307467596
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | Men's (Fits Large) |
Details
Item | Gloves |
Color | Blue |
Cuff | Safety Cuff |
Coating Material | Nitrile |
Material | Cotton |
Description
Magid's MultiMaster 1591PR Rough Finish Nitrile Coated Gloves offer superior resistance to abrasions and snags These standard weight gloves offer fantastic grip, even in wet and oily conditions Heavier duty gloves are good for handling fabricated materials, such as concrete, brick and drywall
- •Heavy-duty full nitrile coating
- •Rugged jersey lining
- •2 1/2" safety cuff for added protection
- •Excellent grip in any condition
- •Rough finish nitrile
- •Resists snags and abrasions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Insulating Blanket, Orange, 3 Ft x 3 Ft (900E)
- PUREFLO Hard Hat (PF3000-03-067)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Yellow-Black, Size 14 (PAN3P/2080AZ532-14)
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 4 ft. L (136S0034CH)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400L)
- MAGID ROC GP148 Lightweight TriTek Palm Coated General Purpose Work Glove, 12PK (GP1487)
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP1297)
- MAGID ROC PU58 Polyurethane Fingertip Coated Gloves, 12PK (PU58-6)
- MAGID ROC GP500 NitriX Grip Palm Coated Gloves, 12PK (GP500-7)
- MAGID Magid Roc Polyurethane Palm Coated Gloves Sz 10 (BP169-10)
- SHOWA ATLAS Unisex Indoor/Outdoor Coated Gloves Assorted S 1 pair (3704CS-06.RT)
- Magid Coated Gloves