Shop All Coated Gloves
Magid
Multimaster Black Sand Finish Pvc Gloves, Large, 12PK
Mfr # T2070R
Zoro # G109981108
product price: $25.99
/pk 12, $2.17/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # T2070R
- Zoro # G109981108
- Country of Origin Switzerland
- Category Coated Gloves
Description
Magid Multimaster Black Vinyl Coated Gloves Offer An Excellent Value In Coated Gloves By Combining Superior Abrasion Resistance With Grip And Flexibility At A Low Cost. These Useful Gloves Contain And Interlock Lining And Are Best Suited For Oils, Acids, Caustics, Grease And Most Solvents And Chemicals. The Fully-Coated Glove Extends Protection Past The Wrist, And Its Sand Finish Offers A Grip You Can Trust, Even In Wet And Oily Conditions.,Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SERVUS Knee Boots, Size 10, 15" H, Black, Plain, PR (75108/10)
- SIGNMISSION OSHA Sign, Moving Machinery Bilingual, 5in X 3.5in Decal, 10PK, 3.5" W, 5" H, Spanish, PK10 (OS-DS-D-35-VS-1453-10PK)
- HONEYWELL NORTH Cradle Suspension Head Harness (770092)
- US WEIGHT 4Ft Sign Post and 40 lb. Base Kit (U2212)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP1397)
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP12910)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400M)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP1697)
- MAGID ROC PU58 Polyurethane Fingertip Coated Gloves, 12PK (PU58-7)
- MAGID AERODEX TECHNOLOGY BLUE MACHIN (SWGPD4865)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Blue, S, PR (34-274/S)
- Magid Gloves & Hand Protection