Shop All Coated Gloves
Magid
MultiMaster 5402 PVC Fully Coated Gloves, 12PK
Mfr # 5402-S
Zoro # G808108783
product price: $24.49
/pk 12, $2.04/ea
$24.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Small
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 5402-S
- Zoro # G808108783
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | Small |
Details
Item | Chem & Liquid Gloves |
Material | Vinyl |
Description
The Magid 5402 is a yellow vinyl coated glove offering great value, combining superior flexibility and abrasion resistance with the grip of a fine sand finish, all at an affordable price This glove also features a sturdy interlock liner for added strength and durability The liner comes with the seams sewn inward, increasing dexterity This solidgripping glove is a great allpurpose glove, a step above standard knit and canvas gloves in both grip and longevity
- •Yellow vinyl-coated machine knit glove
- •Sand finish for added grip
- •Sturdy interlock liner
- •Superior flexibility
- •Improved grip and longevity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Fire Rated Full Body Harness, Vest Style, S (FS77326-FR-S)
- UNCAGED ERGONOMICS 20X34" Anti Fatigue Mat For Standing Desks Office Cushioned Floor (MAT34)
- HEROS PRIDE Whistle, Metal, Nickel (4010N)
- ZORO SELECT Traffic Cone Sign, 10 1/2 in H, 12 3/4 in W, 03-550-WP (03-550-WP)
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP12910)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP1396)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP1695N)
- MAGID ROC GP161 Black Polyester Knit Gloves with Black Nitrile Palm Coating, 12PK (GP161-9)
- MAGID ROC JDW150 Polyurethane Palm Coated Gloves (JDW15010)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400M)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (34-874/L)
- Magid Gloves & Hand Protection