Shop All Coated Gloves
Magid
MultiMaster 1570P Nitrile Palm Coated Gloves, 12PK
Mfr # 1570PL
Zoro # G507466443
product price: $30.29
/pk 12, $2.52/ea
$30.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Ladies (Fits Medium)
- Color Natural
- Glove Coating Material Nitrile
- Glove Back Material Cotton
- Weight Medium Weight/Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 1570PL
- Zoro # G507466443
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | Ladies (Fits Medium) |
Details
Item | Textile Gloves |
Color | Natural |
Glove Coating Material | Nitrile |
Glove Back Material | Cotton |
Weight | Medium Weight/Standard |
Cuff Style | Knit Wrist |
Palm Construction | Cut N Sew |
Description
Magid's MultiMaster 1570 features superior grip and protection due to its premium nitrile palm coating While not meant to provide a watertight seal, the smoothfinish nitrile coating offers fantastic grip, even in wet and oily conditions More than that, it provides toughness, improving the cut and abrasion resistance of the glove This heavy duty coating is attached to a similarly rugged jersey lining Rounding out the package is a knit wrist cuff that provides a snug fit
- •Heavy-duty nitrile palm coating
- •Rugged jersey lining
- •Knit wrist cuff for added comfort
- •Excellent grip in any condition
- •Smooth finish nitrile
- •Resists snags and abrasions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOCLEAN Coveralls, 2XL, 20 PK, White, Non-Woven Laminate Polyethylene/Polypropylene, Zipper (BDCHT)
- BRADY Label, 2 in W, Light Gray (M6-20-428-PSL)
- ZING Sign, Stop Sound Horn, 18X12", HIP, 2378 (2378)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk10 (DL149BTB10)
- MAGID ROC GP150 Polyurethane Palm Coated Gloves, 12PK (GP150-10)
- MAGID ROC GP110 Grey Nylon Blended Gloves with Full Black Micro Foam Nitrile Coating, 12PK (GP110-11)
- MAGID T-REX Flex Series TRX400 General Purpose Knit Impact Glove (TRX400L)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP1399)
- MAGID ROC Lightweight Polyurethane Palm Coated Work Glove, 12PK (GP1297)
- MAGID ROC GP139 Polyurethane Palm Coated Gloves (GP1397)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (9673L)
- Magid Gloves & Hand Protection