Shop All General Purpose Gloves
Magid
MultiMaster 10 oz Ribbed Cotton Canvas Gloves, 12PK
Mfr # T603
Zoro # G507467013
$17.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural
- Coating Coverage None
- Palm Construction Cut N Sew
- Glove Style Hand Specific
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Magid
- MFR # T603
- Zoro # G507467013
- Country of Origin Pakistan
- Category General Purpose Gloves
Details
Item | Textile Gloves |
Color | Natural |
Coating Coverage | None |
Palm Construction | Cut N Sew |
Glove Style | Hand Specific |
Description
Magid MultiMaster Natural Color Ribbed Canvas Gloves offer longer wear and better grip than standard canvas gloves The MultiMaster is 10 oz, constructed of a clute patter with a straight thumb
- •Ribbed canvas glove offer great grip and long wear
- •Clute pattern and straight thumb
- •Natural color
- •10 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Black/Brown, L, PR (EXO-MIGL-04-L)
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-750-595-WT-BK)
- CONDOR Entrance Mat, Charcoal, 4 ft. W x 6 ft. L (34L257)
- CONDOR AntiSlip Tape, 60 ftLx6 inW, BLK/YLW, PK2 (GRAN15294)
- MAGID MultiMaster Double Palm Canvas Gloves w Soft Gauntlet Cuff, 12PK (94SGNO)
- MAGID MultiMaster Orange Double Palm Canvas Gloves w Knit Wrist, 12PK (795JKWNL)
- MAGID KnitMaster 13681KW Medium Weight 10gauge Knit Gloves, 12PK (13-680-KWS)
- MAGID MultiMaster T936PR Ambidextrous PVC Dotted Knit Gloves, 12PK (T936CPR)
- MAGID MultiMaster Ambidextrous PVC Dotted Knit Gloves, 12PK (T936PR)
- MAGID JerseyMaster 7 oz Jersey Gloves with Knit Wrist Cuff, 12PK (T2703)
- MCR SAFETY Knit Gloves, XL, Gray, PVC Material, PK12 (9676XLM)
- Magid Gloves & Hand Protection