Shop All Disposable Respirators & Dust Masks
This Product is Discontinued
Magid
MM005 Disposable Face Mask, 50/Dispenser (Discontinued)
Mfr # MM005
Zoro # G7783818
This Product is Discontinued
Key Features
- Respirator Shape Standard
- Material Polypropylene
- Nose Clip Yes
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # MM005
- Zoro # G7783818
- Country of Origin China
- Category Disposable Respirators & Dust Masks
Details
Respirator Shape | Standard |
Material | Polypropylene |
Item | Disposable |
Nose Clip | Yes |
Color | Blue |
Description
Magid MM005 Disposable Face Mask are loose-fitting, disposable mask that creates a physical barrier between the mouth and nose of the wearer and potential contaminants in the immediate environment. These coverings will also help reduce exposure of your saliva and respiratory secretions to others. These coverings are manufactured in a sterile environment, but are not certified for surgical settings.
Product is not intended for and cannot be used by health care personnel in health care settings.
- •Disposable mask shield the mouth and nose from large-particle droplets, splashes, sprays, or splatters
- •Triple-layer construction
- •100% non-woven polypropylene inner and outer covering, 100% melt-blown polypropylene interior material
- •Comfortable stretch spandex/polyester blend ear loops
- •Adjustable nose clip prevents eyewear from fogging
- •50 masks per dispenser
- •Delivers ASTM F2100-2019 Level 1 protection
- •FDA Certified
- •Made in China
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.