Shop All Chain Saw Chaps
Magid
MGard with AeroDex Technology Long Chap with Adjustable Waist and Leg Straps Cut Level A9
Mfr # CHADGL38
Zoro # G008114850
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # CHADGL38
- Zoro # G008114850
- Country of Origin China
- Category Chain Saw Chaps
Details
Item | Clothing |
Description
The Magid MGard with AeroDex Technology Long Chap with Adjustable Waist and Leg Straps is a game changer for extreme cut hazards This Aerodex chap provides the highest levels of protection with unmatched comfort and range of motion Laundering Instructions Garments are machine washable using soap or detergent The recommended water temperature is 3540C95104F Air dry or tumble dry with a low temperature setting Do not use bleach Do not dry in direct sunlightx000D
- •Lightweight AeroDex(R) engineered yarn delivers breathable protection that is up to 30% lighter than comparable garments on the market
- •Specialty construction provides unprecedented protection in critical areas of the body
- •Heavy duty adjustable straps with quick release buckle closures
- •38" length for extended leg coverage
- •ANSI Level A9 Cut Resistance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE SLIDELOCK® 360° MAGNETIC LOCKING DUAL CARABINER, 1.6in Length, Aluminum, Blue (MSBL-03-R7)
- DIXON Hole Type Spanner Wrench (HTSW)
- NAUTILUS SAFETY FOOTWEAR Size 11.5 STRATUS SOFT TOE PR, MENS PR (N4611-11.5W)
- KINCO Kinco Grain Cowhide Driver Gloves (98-M)
- DELTA PLUS Chainsaw Chaps, Orange, Nylon, 36 in Length (WELJE90236)
- W.E. CHAPPS Hedge Trimmer Chapps (HTCS09 DK GRN)
- CONDOR Chainsaw Chaps, Orange, Nylon, Size XL, 38 in Length (5AN17)
- NOTCH Notch Chainsaw Chaps - Calf Wrap - Large (NCHAPW-L)
- SWEDEPRO Chain Saw Chaps, Black, Nylon, 30 to 42" Waist Size, 40 in Length (188040)
- OREGON Full Wrap Orange Chainsaw Safety Chaps, Size 36 (564134-36)
- NOTCH Notch Chainsaw Chaps - Standard - X-Large (NCHAPR-XL)
- Magid Workwear and Protective Clothing