MGARD ParaAramid Flame Resistant Sleeves Cut Level 4
Mfr # KEV24
Zoro # G407461371
Key Features
- Sleeve Length 24in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # KEV24
- Zoro # G407461371
- Country of Origin United States
- Category Flame Resistant Sleeves
Dimensions
Sleeve Length | 24in |
Description
Magid MGARD Machine Knit 100 ParaAramid Puncture Resistant Sleeves offer exceptional cut, puncture, abrasion, heat and flame resistance Pound for pound, ParaAramid is five times stronger than steel allowing these doublelayered sleeves to earn an ANSI Cut Level 4 cut protection rating based on US ANSI ASTM F179097 Testing Standards MGARD Knit ParaAramid Yellow Protective Sleeves may be washed with no loss of their protective properties and with minimal shrinkage Each yellow seamless sleeve features an overcast edge to help prevent unravelling Available in a standard width of 3 diameter in lengths from 6 to 24, MGARD Machine Knit 100 ParaAramid sleeves come in the right length to allow for a snug and comfortable fit that minimizes obstruction while working
- •100% Para-Aramid machine knit, seamless, two-ply construction
- •Available in a 3" diameter with lengths from 6" to 24"
- •Exceptional cut, puncture, abrasion, heat and flame resistance
- •Overcast edge
- •ANSI Cut Level 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hairnet Dispenser, Arcylic, Clear (3UZF9)
- AMERICAN LOCK Lockout Padlock, Keyed Alike, Aluminum Standard Body, Boron Alloy Shackle, Includes 2 Keys, Red (A1106KARED16274)
- MECHANIX WEAR M-Pact Covert Fingerless Tactical Glove, Black, L, 9" L, PR (MFL-55-010)
- BATES Boots, Mens, 13W, Lace, Black, PR (E022141)
- MAGID Weld Pro T4115 Flame Resistant Leather Cape Sleeve (T4115-M)
- MAGID Weld Pro T4115 Flame Resistant Leather Cape Sleeve, XL (T4115-XL)
- MAGID Sparkguard® Fr 9 Oz. Cape Sleeve, Large (1855-L)
- MAGID SparkGuard FR 9 oz Cape Sleeve, XL (1855-XL)
- MAGID Weld Pro® Flame Resistant 8.9 Oz. Cape Sleeve With Lenzing Fr® Front, (JD-C85073-L)
- MAGID CutMaster ParaAramid Extra Wide Sleeve with Thumb Slot Cut Level 4 (KEV21TS-1)
- TILLMAN 14In Grn Fr Bib (6114)
- Magid Arc Flash and Flame Resistant Clothing