MGARD ParaAramid Flame Resistant Sleeve with Thumb Slots Cut Level 4
Mfr # KEV-24-TS
Zoro # G708079312
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # KEV-24-TS
- Zoro # G708079312
- Country of Origin Unknown
- Category Flame Resistant Sleeves
Description
Magid MGARD Machine Knit 100 ParaAramid Cut Protection Arm Sleeves with Thumb Slot offer exceptional cut, puncture, abrasion, heat and flame resistance Pound for pound, ParaAramid is five times stronger than steel allowing these doublelayered sleeves to earn an ANSI Cut Level 4 cut protection rating based on US ANSI ASTM F179097 Testing Standards MGARD ParaAramid Knit Sleeve may be washed with no loss of its protective properties and with minimal shrinkage Each yellow seamless sleeve features an overcast edge to help prevent unraveling MGARD ParaAramid fire resistant work sleeves come in the right length to allow for a snug and comfortable fit that minimizes obstruction while working Thumb slot on these sleeve styles provide additional protection for the hand and ensures the sleeve stays in place while allowing excellent agility and dexterity
- •100% Para-Aramid machine knit, seamless, standard width, two-ply construction
- •Thumb slot
- •Exceptional cut, puncture, abrasion, heat and flame resistance
- •Overcast edge
- •ANSI Cut Level 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDLINE PRODUCTS Number 3 Decal, 3" White Vinyl, PK10 (3SCWP3)
- MUTUAL INDUSTRIES 17" Slush Boot Size 16 (14500-16-17)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1222-RA_10X7 (U5-1222-RA_10X7)
- BRADY Ball Valve Lockout, Fits Sz 1-1/4 to 3 (65669)
- MAGID Weld Pro T4115 Flame Resistant Leather Cape Sleeve, XXL (T4115-XXL)
- MAGID SparkGuard FR 9 oz Cape Sleeve, M (1855-M)
- MAGID Weld Pro® Flame Resistant 8.9 Oz. Cape Sleeve With Lenzing Fr® Front, (JD-C85073-L)
- MAGID MGARD Aramax XT Flame Resistant Sleeve with Thumb SlotCut Level 4 (AXTFR223ST)
- MAGID MGARD ParaAramid Flame Resistant Sleeves Cut Level 4 (KEV24)
- MAGID CutMaster ParaAramid Extra Wide Sleeve with Thumb Slot Cut Level 4 (KEV21TS-1)
- LINCOLN ELECTRIC Flame-Resistant Sleeve, Black, 20 in. L (KH813)
- Magid Flame Resistant Sleeves