Shop All Cut-Resistant Sleeves
Magid
MGARD Nylon Mesh Orange Sleeve Cut Level 4
Mfr # 2309X12
Zoro # G407467632
product price: $29.19
/pr
$29.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 4
- Material Nylon Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Magid
- MFR # 2309X12
- Zoro # G407467632
- Country of Origin United States
- Category Cut-Resistant Sleeves
Details
ANSI/ISEA Cut Level | 4 |
Material | Nylon Mesh |
Description
One of the most cut resistant sleeves available today, the Magid MGARD Nylon Mesh 2307 Sleeve features a double layer nylon cane mesh construction for excellent cut and abrasion resistance The cut resistant sleeve is white nylon with safety orange hook and loop closure for easy removal and size adjustment The sleeve is 7 long and can be washed multiple times
- •Double layer nylon cane mesh construction for excellent cut and abrasion resistance
- •White color
- •Safety orange Velcro closure for easy removal and size adjustment
- •7" length
- •13" width
- •Can be washed multiple times
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Letter Label, B, 1-1/2 in. W x 3-1/2 in. H (1550-B)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Green, L, PR (KCCP-04-L)
- BRADY Group Lockout Box, 7 Locks Max, Red (105714)
- BRADLEY Bradley Faucet Mounted Eye Wash S19200B (S19-200B)
- MAGID CutMaster Para-Aramid Extra Wide Sleeve with Thumb Slot - Cut Level 4 (KEV18WTS1)
- MAGID MGARD AeroDex ADS 22 13Ga Extremely Lightweight Cut Resistant Sleeve W Thumb Slot, Cut Level A9 (ADS229STPR)
- MAGID MGARD Black Nylon Mesh Sleeve Cut Level 4 (230-8-BCM)
- MAGID CutMaster Aramax XT Sleeve with Thumb Slot and Alligator Clip (AX183STAC)
- MAGID CutMaster ParaAramidCotton Blended 18 Sleeve Cut Level 3 (KEVCOT18KN)
- MAGID Seamless Cut Resistant FR Sleeves w/ Elastic Thumb Strap, 18" Length (KEV18ETW)
- ANSELL HyFlex® Yellow Cut Resistant Sleeve, 18 gage (70-118)
- Magid Workwear and Protective Clothing